Shop All Utility Knives
Tina
Extra Strong Heavy Grafting Knife
Mfr # TINA 600A-12
Zoro # G410059367
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Overall Length 4.7"
- Hand Orientation Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tina
- MFR # TINA 600A-12
- Zoro # G410059367
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4.7" |
Details
Blade Material | Tempered Steel |
Hand Orientation | Right |
Description
Designed to cut the heavy pattern, this extra-strong, folding pocket knife is perfectly shaped to fit in your hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024R)
- WOODWARD FAB Tipping Wheel Die Set for Bead Roller (WFBR6-TIP)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDW18 -5'4-1/2)
- ALLWAY Safety Knife Rounded Safety Blade, 6 in L (20Y944)
- HENCKELS 5 in. L Stainless Steel Utility Knife 1 pc (1021066)
- PACIFIC HANDY CUTTER 4 in General Purpose Fixed Blade Utility Box Cutter, Aluminum, 12PK (HC900)
- OLFA Safety Knife Rounded Safety Blade, 5 1/2 in L (SK-6)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip, Work Knife, Red, 6pk (16062)
- SURTEK Plastic 7 Knife Utility Cutter 25Mm (CUTF25)
- PROSKIT Box Cutter, 2PK, PK2, 2 PK (902-317)
- Tina Utility Knives