Shop All Folding & Pocket Knives
Tina
Budding and Grafting Knife
Mfr # TINA 640-10
Zoro # G209767947
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Handle Type Right
- Overall Length 3.94 in.
- Head Weight 0.125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tina
- MFR # TINA 640-10
- Zoro # G209767947
- Country of Origin Germany
- Category Folding & Pocket Knives
Dimensions
Overall Length | 3.94 in. |
Details
Blade Material | Tempered Steel |
Handle Type | Right |
Head Weight | 0.125 lb |
Description
Widely used for budding, grafting or plugging grapevines, this folding pocket knife features a molded bark lifter on the back of the straight blade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 8 In (1478)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FACE SPANNER 4" BLK (MT484)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- TINA All Purpose Grafting Knife (TINA 605)
- TINA Grafting Knife, Standard (TINA 685)
- FROST CUTLERY Knives Blue Big Stockman (SW-112CBJ)
- CASE CUTLERY Knife, Blue Bone Medium Stockman (02806)
- CAT 5-1/4 Inch Folding Skeleton Knife with Black Blade (980265)
- SCHRADE IMPERIAL Schrade Imperial 278 3.75 in. Barlow 2 Blade Knife (278)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- Tina Knives, Cutters & Snips