Shop All Folding & Pocket Knives
Tina
Budding and Grafting Knife, Left Hand
Mfr # TINA 640-10L
Zoro # G709768086
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Overall Length 3.94 in.
- Handle Type Left
- Head Weight 0.125 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tina
- MFR # TINA 640-10L
- Zoro # G709768086
- Country of Origin Germany
- Category Folding & Pocket Knives
Dimensions
Overall Length | 3.94 in. |
Details
Blade Material | Tempered Steel |
Handle Type | Left |
Head Weight | 0.125 lb |
Description
Widely used for budding, grafting or plugging grapevines, this folding pocket knife features a molded bark lifter on the back of the straight blade.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-11' 6)
- VERMONT GAGE Gage Pin Set, ZZ, .011"-.06", 50 pcs. (101100200)
- KIPP Catch Plate Style A (K0050.9135211)
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- TINA Grafting Knife, American (TINA 683)
- TINA All Purpose Grafting Knife (TINA 605)
- TINA Grafting Knife, Standard (TINA 685)
- TINA Budding and Grafting Knife (TINA 640-10)
- KILIMANJARO 8" Folding Knife - Annex - Drop Point (910029)
- CASE CUTLERY Knife, Case Jigged Antique Bone RussLock (52850)
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- Tina Knives, Cutters & Snips