Shop All Folding & Pocket Knives
Tina
All Purpose Grafting Knife, Left Hand
Mfr # TINA 605L
Zoro # G409768034
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Head Weight 0.125 lb
- Overall Length 4.33 in.
- Handle Type Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tina
- MFR # TINA 605L
- Zoro # G409768034
- Country of Origin Germany
- Category Folding & Pocket Knives
Dimensions
Overall Length | 4.33 in. |
Details
Blade Material | Tempered Steel |
Head Weight | 0.125 lb |
Handle Type | Left |
Description
Designed to cut the standard pattern, this all-purpose, folding pocket knife is perfectly shaped to fit in your left hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- GEARWRENCH 6" Round Universal Magnetic Parts Tray (83104)
- LENOX SAW HOLE 7/8"" BIMETAL (2060576)
- PERFORMANCE TOOL 1/4", 3/8", 1/2" Drive, Socket Holder 3 Pc Set, 3 pcs (W3-SKH)
- TINA Budding and Grafting Knife (TINA 640-10)
- TINA Grafting Knife, American (TINA 683)
- TINA Grafting Knife, Standard (TINA 685)
- TINA All Purpose Grafting Knife (TINA 605)
- KLEIN TOOLS Folding Insulation Cutter (31733)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- KLEIN TOOLS Lightweight Lockback Knife, 2-1/2-Inch Drop Point Blade, Black Handle (44001-BLK)
- Tina Folding & Pocket Knives