Shop All Tapered Roller Bearings
Timken
TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UT2
Mfr # JRM58049-90UT2
Zoro # G800653977
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.17
- Cup Width 2.57 In.
- Max. Shaft Fillet Radius (In.) 2.28
- Dynamic Load Capacity (Lb.) 49400
- Static Load Capacity (Lb.) 54400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JRM58049-90UT2
- Zoro # G800653977
- UPC # 53893972664
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.17 |
Cup Width | 2.57 In. |
Max. Shaft Fillet Radius (In.) | 2.28 |
Max. Shaft Fillet Radius (mm) | 57.912 |
Cup Width (mm) | 65.278 |
Outside Dia. (mm) | 105.918 |
Details
Dynamic Load Capacity (Lb.) | 49400 |
Static Load Capacity (Lb.) | 54400 |
Cage Material | Polymer |
Description
The TIMKEN TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UT2 has an outside diameter of 4.17 inches (105.918 mm), a cup width of 2.57 inches (65.278 mm), a maximum shaft fillet radius of 2.28 inches (57.912 mm), a dynamic load capacity of 49400 lbs, a static load capacity of 54400 lbs, and a cage material of polymer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472419 (472419)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- TIMKEN TIM-354B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 354B (354B)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (15115)
- TIMKEN TIM-29585#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 295853 (29585#3)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- TIMKEN 32205, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32205)
- BCA Tapered Roller Bearing (HM88610)
- Timken Tapered Roller Bearings