Shop All Tapered Roller Bearings
Timken
TRB UNIPAC-Plus Assembly 4-8 OD, JRM58049-90UBD
Mfr # JRM58049-90UBD
Zoro # G000653852
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.1654
- Cup Width 2.4606 In.
- Max. Shaft Fillet Radius (In.) 2.2835
- Dynamic Load Capacity (Lb.) 49400
- Static Load Capacity (Lb.) 54400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JRM58049-90UBD
- Zoro # G000653852
- UPC # 53893865522
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.1654 |
Cup Width | 2.4606 In. |
Max. Shaft Fillet Radius (In.) | 2.2835 |
Max. Shaft Fillet Radius (mm) | 58.0009 |
Outside Dia. (mm) | 105.80116 |
Cup Width (mm) | 62.49924 |
Details
Dynamic Load Capacity (Lb.) | 49400 |
Static Load Capacity (Lb.) | 54400 |
Cage Material | Polymer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10B, Return Line, 10 micron, Outside-In (MF0062289)
- DYNABRADE Cap (56028)
- NTN NTN HMK2230, Drawn Cup Needle Roller Bearing 22 Mm Id X 29 Mm Od X 30 Mm W (HMK2230)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- TIMKEN TIM-03062, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 03062 (03062)
- TIMKEN TIM-25584, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25584 (25584)
- TIMKEN TIM-495A#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 495A3 (495A#3)
- TIMKEN TRB Metric Assembly <4 OD, 33010-90KA1 (33010-90KA1)
- BOWER Cone & Cup - 30 Mm Id X 62 Mm Od X 17.25 Mm W; Single Row; Case Carburized Steel (30206)
- Timken Roller Bearings