Shop All Tapered Roller Bearings
Timken
TRB UNIPAC Assembly <4 OD, JRM3939-90UD1
Mfr # JRM3939-90UD1
Zoro # G700653589
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.6772
- Cup Width 1.4567 In.
- Max. Shaft Fillet Radius (In.) 1.5354
- Dynamic Load Capacity (Lb.) 19100
- Static Load Capacity (Lb.) 22200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JRM3939-90UD1
- Zoro # G700653589
- UPC # 53893925936
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.6772 |
Cup Width | 1.4567 In. |
Max. Shaft Fillet Radius (In.) | 1.5354 |
Outside Dia. (mm) | 68.00088 |
Max. Shaft Fillet Radius (mm) | 38.99916 |
Cup Width (mm) | 37.00018 |
Details
Dynamic Load Capacity (Lb.) | 19100 |
Static Load Capacity (Lb.) | 22200 |
Cage Material | Polymer |
Description
The TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UD1 has an outside diameter of 2.6772 inches (68.00088 mm), a cup width of 1.4567 inches (37.00018 mm), a maximum shaft fillet radius of 1.5354 inches (38.99916 mm), a dynamic load capacity of 19100 lbs, a static load capacity of 22200 lbs, and a cage material of polymer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND OEM Kit UP6 10-15HP Compressor/4K Lub (47735401001)
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (15250X)
- TIMKEN TIM-2786, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2786 (2786)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- TIMKEN TIM-422, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 422 (422)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- TIMKEN TIM-3328, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3328 (3328)
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- Timken Tapered Roller Bearings