Shop All Tapered Roller Bearings
Timken
TRB UNIPAC Assembly <4 OD, JRM3939-90UB9
Mfr # JRM3939-90UB9
Zoro # G100653790
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.6772
- Cup Width 1.4567 In.
- Max. Shaft Fillet Radius (In.) 1.5354
- Dynamic Load Capacity (Lb.) 19100
- Static Load Capacity (Lb.) 22200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # JRM3939-90UB9
- Zoro # G100653790
- UPC # 53893766423
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.6772 |
Cup Width | 1.4567 In. |
Max. Shaft Fillet Radius (In.) | 1.5354 |
Outside Dia. (mm) | 68.00088 |
Max. Shaft Fillet Radius (mm) | 38.99916 |
Cup Width (mm) | 37.00018 |
Details
Dynamic Load Capacity (Lb.) | 19100 |
Static Load Capacity (Lb.) | 22200 |
Cage Material | Polymer |
Description
The TIMKEN TRB UNIPAC Assembly <4 OD, JRM3939-90UB9 has an outside diameter of 2.6772 inches (68.00088 mm), a cup width of 1.4567 inches (37.00018 mm), a maximum shaft fillet radius of 1.5354 inches (38.99916 mm), a dynamic load capacity of 19100 lbs, a static load capacity of 22200 lbs, and a cage material of polymer.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- JIE DRIVES Worm Gearbox Size 40, ratio 5, NEMA56C Input (JRWND40-5-56C)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- NATIONAL Small Bore Inch Seal, 415013 (415013)
- TIMKEN TRB Single Cup <4 OD, L305610-2 (L305610-2)
- TIMKEN TRB Single Cone <4 OD, NP818568-20024 (NP818568-20024)
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- TIMKEN TRB Single Cup <4 OD, 17244-2 (17244-2)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 12-18 OD (L357049NW)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- Timken Tapered Roller Bearings