Shop All Tapered Roller Bearings
Timken
TRB UNIPAC Assembly <4 OD, JRM3049-90UA1
Mfr # JRM3049-90UA1
Zoro # G100654230
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.3634
- Cup Width 1.4567 In.
- Max. Shaft Fillet Radius (In.) 1.1811
- Dynamic Load Capacity (Lb.) 19500
- Static Load Capacity (Lb.) 22200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JRM3049-90UA1
- Zoro # G100654230
- UPC # 53893091143
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.3634 |
Cup Width | 1.4567 In. |
Max. Shaft Fillet Radius (In.) | 1.1811 |
Max. Shaft Fillet Radius (mm) | 29.99994 |
Cup Width (mm) | 37.00018 |
Outside Dia. (mm) | 60.03036 |
Details
Dynamic Load Capacity (Lb.) | 19500 |
Static Load Capacity (Lb.) | 22200 |
Cage Material | Polymer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- YARDGARD 48 in. H X 10 ft. L 11.5 Ga. Galvanized Silver Metal Chain Link Fabric Repair Roll (30870R48)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT78)
- ZORO SELECT Hose Clamp, 7/16 to 1 In, SAE 8, SS, PK10 (6708-5)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Metric Assembly 8-12 OD (30228)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Metric Assembly 4-8 Od (30219)
- TIMKEN TIM-25521, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25521 (25521)
- TIMKEN TIM-97450, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 97450 (97450)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- TIMKEN TIM-439, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 439 (439)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89449N)
- Timken Roller Bearings