Shop All Tapered Roller Bearings
Timken
TRB Two Single Row Assembly 8-12OD, 95475-902A7
Mfr # 95475-902A7
Zoro # G400653070
product price: $5,141.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,141.99
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 9.25
- Cup Width 5.625 In.
- Max. Shaft Fillet Radius (In.) 4.75
- Dynamic Load Capacity (Lb.) 246000
- Static Load Capacity (Lb.) 418000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 95475-902A7
- Zoro # G400653070
- UPC # 53893392998
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 9.25 |
Cup Width | 5.625 In. |
Max. Shaft Fillet Radius (In.) | 4.75 |
Outside Dia. (mm) | 234.95 |
Max. Shaft Fillet Radius (mm) | 120.65 |
Cup Width (mm) | 142.875 |
Details
Dynamic Load Capacity (Lb.) | 246000 |
Static Load Capacity (Lb.) | 418000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- PARKER Coupler Body, Brass, Push On, 50 cfm (HF-371-6PL)
- SKF Bearing, Bore 12mm, Industry 6001-JEM (6001 JEM)
- WEG 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (02036ET3E256TC-W22)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #L305611 (L305611)
- TIMKEN TIM-28680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28680 (28680)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- TIMKEN TIM-23256, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23256 (23256)
- TIMKEN TIM 9278, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (9278)
- TIMKEN TIM-HM801346, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM801346 (HM801346)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- Timken Roller Bearings