Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, LM11949-90017
Mfr # LM11949-90017
Zoro # G400657276
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.781
- Cup Width 1.5 In.
- Max. Shaft Fillet Radius (In.) 0.75
- Dynamic Load Capacity (Lb.) 15300
- Static Load Capacity (Lb.) 14400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # LM11949-90017
- Zoro # G400657276
- UPC # 53893174112
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.781 |
Cup Width | 1.5 In. |
Max. Shaft Fillet Radius (In.) | 0.75 |
Cup Width (mm) | 38.1 |
Max. Shaft Fillet Radius (mm) | 19.05 |
Outside Dia. (mm) | 45.2374 |
Details
Dynamic Load Capacity (Lb.) | 15300 |
Static Load Capacity (Lb.) | 14400 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L150, Sinterd Iron, 1-1/4 (29HY51)
- GATES Hydraulic Adapter-Sae To Sae, G60499-0608 (G60499-0608)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 20A, Chassis (65E20C)
- DYNABRADE Idler Arm (11420)
- TIMKEN TIM-41100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41100 (41100)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- TIMKEN TIM-2729, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 2729 (2729)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- TIMKEN TIM-472#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 4723 (472#3)
- BOWER Tapered Roller Bearing Cone - 1.875 In Id X 1.1563 In W (HM804846)
- Timken Roller Bearings