Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, L44643-902A2
Mfr # L44643-902A2
Zoro # G900652283
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.98
- Cup Width 1.25 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 13900
- Static Load Capacity (Lb.) 14800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # L44643-902A2
- Zoro # G900652283
- UPC # 53893809892
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.98 |
Cup Width | 1.25 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Outside Dia. (mm) | 50.292 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Cup Width (mm) | 31.75 |
Details
Dynamic Load Capacity (Lb.) | 13900 |
Static Load Capacity (Lb.) | 14800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Sight Glass Domed Without Reflector, D1=G3/8, D=22, Thermoplastic (K0447.22038)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B130)
- BUYERS PRODUCTS Hydraulic Motor With 4-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM014P)
- WESTWARD Oiler, 10 fl oz Capacity, Tin Coated Steel Sheet, Flexible Spout, 6 in Spout Length (2LAJ6)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (28680 SETS)
- TIMKEN TIM-23620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23620 (23620)
- TIMKEN TIM-14282, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 14282 (14282)
- TIMKEN TIM-394AS, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 394AS (394AS)
- TIMKEN TIM-28315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28315 (28315)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (1985)
- TRITAN Metric Tapered Roller Bearing, 75mm Bore Dia., 130mm Outside Dia., 33.25mm Width (32215)
- Timken Tapered Roller Bearings