Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, L44643-90025
Mfr # L44643-90025
Zoro # G500651297
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.98
- Cup Width 1.245 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 13900
- Static Load Capacity (Lb.) 14800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # L44643-90025
- Zoro # G500651297
- UPC # 53893294407
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.98 |
Cup Width | 1.245 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Cup Width (mm) | 31.623 |
Outside Dia. (mm) | 50.292 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Details
Dynamic Load Capacity (Lb.) | 13900 |
Static Load Capacity (Lb.) | 14800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.3 inch OD (25V630SK)
- MARATHON MOTORS Vector Motor, 9.0 lb-ft, 3 HP, 230/460 V (182THTY7726)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone Metric <4 OD (33251)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- TIMKEN TIM-18720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18720 (18720)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- TIMKEN TRB Single Cup Cntrl Stand <4 OD, 14276-2 (14276-2)
- KOYO Medium Taper 2-4'' 50.9-101.6 (14131)
- Timken Roller Bearings