Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, L44600LA-902B5
Mfr # L44600LA-902B5
Zoro # G700651141
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.98
- Cup Width 1.245 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 13900
- Static Load Capacity (Lb.) 14800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # L44600LA-902B5
- Zoro # G700651141
- UPC # 53893709598
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.98 |
Cup Width | 1.245 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Outside Dia. (mm) | 50.292 |
Cup Width (mm) | 31.623 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Details
Dynamic Load Capacity (Lb.) | 13900 |
Static Load Capacity (Lb.) | 14800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF18)
- 3M Inlet Bushing Assembly A0013, 1/pk (28100)
- DODGE Sheave 455245, 2-5V5.90-Sds (455245)
- FESTO Clevis Foot LBG-32 (LBG-32)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN TIM-28138, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28138 (28138)
- TIMKEN TRB Single Cup Cntrl Stand <4 OD, 14276-2 (14276-2)
- TIMKEN TIM-1988, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1988 (1988)
- TIMKEN TRB Single Assembly <4 OD, 07000LA-902A1 (07000LA-902A1)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- TIMKEN TIM 772#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od (772#3)
- Timken Roller Bearings