Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, JM207049-90K02
Mfr # JM207049-90K02
Zoro # G200657469
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.74
- Cup Width 2.5 In.
- Max. Shaft Fillet Radius (In.) 2.17
- Dynamic Load Capacity (Lb.) 51100
- Static Load Capacity (Lb.) 75400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JM207049-90K02
- Zoro # G200657469
- UPC # 53893509228
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.74 |
Cup Width | 2.5 In. |
Max. Shaft Fillet Radius (In.) | 2.17 |
Cup Width (mm) | 63.5 |
Max. Shaft Fillet Radius (mm) | 55.118 |
Outside Dia. (mm) | 94.996 |
Details
Dynamic Load Capacity (Lb.) | 51100 |
Static Load Capacity (Lb.) | 75400 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod. (297076)
- TRITAN Nickel Plated Chain, Series 50, 10 ft. (50-1NP X 10FT)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- TIMKEN TIM-370A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 370A (370A)
- TIMKEN TIM-HM88648, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM88648 (HM88648)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (59412)
- TIMKEN TRB Single Cone <4 OD, NP818568-20024 (NP818568-20024)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, HH221449-99401 (HH221449-99401)
- TIMKEN TIM-02474A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02474A (02474A)
- TIMKEN TRB UNIPAC Assembly <4 OD, JXC25469C-90UA3 (JXC25469C-90UA3)
- Timken Roller Bearings