Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, JLM506849-90KA7
Mfr # JLM506849-90KA7
Zoro # G800656183
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.54
- Cup Width 1.81 In.
- Max. Shaft Fillet Radius (In.) 2.17
- Dynamic Load Capacity (Lb.) 42600
- Static Load Capacity (Lb.) 55200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JLM506849-90KA7
- Zoro # G800656183
- UPC # 53893926209
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.54 |
Cup Width | 1.81 In. |
Max. Shaft Fillet Radius (In.) | 2.17 |
Max. Shaft Fillet Radius (mm) | 55.118 |
Outside Dia. (mm) | 89.916 |
Cup Width (mm) | 45.974 |
Details
Dynamic Load Capacity (Lb.) | 42600 |
Static Load Capacity (Lb.) | 55200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- SMC Regulator, 3/8" NPT Ports Gauge, Size 30 (AR30-N03E-Z-B)
- ARO Max Air 3-Way, M252LM (M252LM)
- WEG 3-Phase Metric Motor, 1 HP, 90S/L Frame, 460V AC Voltage, 1,760 Nameplate RPM (13523076)
- TIMKEN TIM-78551, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 78551 (78551)
- TIMKEN TIM-30305, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30305 (30305)
- TIMKEN TIM-472, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 472 (472)
- TIMKEN TIM-M12649, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M12649 (M12649)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Metric Assembly 4-8 OD (32212)
- TIMKEN TIM-473, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 473 (473)
- TIMKEN TRB Single Assembly <4 OD, LM48500LA-902A1 (LM48500LA-902A1)
- Timken Tapered Roller Bearings