Shop All Tapered Roller Bearings
Timken
TRB Two-Single-Row Assembly <4 OD, 18790-90037
Mfr # 18790-90037
Zoro # G500654311
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.3465
- Cup Width 1.6 In.
- Max. Shaft Fillet Radius (In.) 2
- Dynamic Load Capacity (Lb.) 21400
- Static Load Capacity (Lb.) 30400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 18790-90037
- Zoro # G500654311
- UPC # 53893198293
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.3465 |
Cup Width | 1.6 In. |
Max. Shaft Fillet Radius (In.) | 2 |
Cup Width (mm) | 40.64 |
Outside Dia. (mm) | 85.0011 |
Max. Shaft Fillet Radius (mm) | 50.8 |
Details
Dynamic Load Capacity (Lb.) | 21400 |
Static Load Capacity (Lb.) | 30400 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 413246 (413246)
- SKF SKF-6202, Single Row Ball Brgs, 6202 (6202)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- TIMKEN TIM-382, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 382 (382)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (22721)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- TIMKEN TIM-25584, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 25584 (25584)
- TIMKEN TIM-44348 3110001005814, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 44348 3110001005814 (44348 3110001005814)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (397)
- NTN NTN JHM318448, Tapered Roller Bearing Cone 90 Mm Id X 44 Mm W (JHM318448)
- Timken Roller Bearings