Shop All Tapered Roller Bearings
Timken
TRB Single Row Unit Assembly<4 OD, U199-90010
Mfr # U199-90010
Zoro # G900656670
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.28
- Cup Width 0.67 In.
- Max. Shaft Fillet Radius (In.) 1.18
- Dynamic Load Capacity (Lb.) 8460
- Static Load Capacity (Lb.) 10400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # U199-90010
- Zoro # G900656670
- UPC # 53893005775
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.28 |
Cup Width | 0.67 In. |
Max. Shaft Fillet Radius (In.) | 1.18 |
Cup Width (mm) | 17.018 |
Outside Dia. (mm) | 57.912 |
Max. Shaft Fillet Radius (mm) | 29.972 |
Details
Dynamic Load Capacity (Lb.) | 8460 |
Static Load Capacity (Lb.) | 10400 |
Cage Material | Steel |
Description
The TIMKEN TRB Single Row Unit Assembly<4 OD, U199-90010 has an outside diameter of 2.28 inches (57.912 mm), a cup width of 0.67 inches (17.018 mm), a maximum shaft fillet radius of 1.18 inches (29.972 mm), a dynamic load capacity of 8460 lbs, and a static load capacity of 10400 lbs. The cage material is steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- BOSTIK Bostik Never Seez High Temperature Bearing Lube 14.1 oz. Cartridge (NHTC-14)
- PIX V-Belt, Cogged 5/8 X 170 (5VX1700)
- LOCTITE Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009™ (234353)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (59412)
- TIMKEN TIM-03062, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 03062 (03062)
- TIMKEN TIM 665, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (665)
- TIMKEN TIM-3877, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3877 (3877)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- TIMKEN TIM-444, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 444 (444)
- MOLINE BEARING Take-Up Brg, 1 3/4 in Bore, Steel Insert (19351112)
- Timken Tapered Roller Bearings