Timken

TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6


product price: $27.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outside Dia. (In.) 4.826
  • Cup Width 0.9635 In.
  • Outside Dia. (mm) 122.5804
  • Cup Width (mm) 24.4729
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. (In.) 4.826
Cup Width 0.9635 In.
Outside Dia. (mm) 122.5804
Cup Width (mm) 24.4729

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.