Shop All Tapered Roller Bearings
Timken
TRB Single Cone Precision 4-8 OD, 593-90101
Mfr # 593-90101
Zoro # G900657066
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 3.25 In.
- Max. Shaft Fillet Radius (In.) 3.5
- Dynamic Load Capacity (Lb.) 84600
- Static Load Capacity (Lb.) 143200
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 593-90101
- Zoro # G900657066
- UPC # 53893065250
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 3.25 In. |
Max. Shaft Fillet Radius (In.) | 3.5 |
Max. Shaft Fillet Radius (mm) | 88.9 |
Cup Width (mm) | 82.55 |
Details
Dynamic Load Capacity (Lb.) | 84600 |
Static Load Capacity (Lb.) | 143200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4P)
- PARKER Coupler Body, Brass, 3/4 In. Pipe, 110 cfm (B37G)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- MRC Single Row Ball Brgs, #206SZZ (206SZZ)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (752)
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UC1 (JRM4249-90UC1)
- TIMKEN TIM-1674, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1674 (1674)
- TIMKEN TIM-28580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28580 (28580)
- TIMKEN TIM-3329B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 3329B (3329B)
- Timken Roller Bearings