Shop All Tapered Roller Bearings
Timken
TRB Single Cone <4 OD, NP599742-70902
Mfr # NP599742-70902
Zoro # G900650982
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 1.4375 In.
- Max. Shaft Fillet Radius (In.) 2
- Dynamic Load Capacity (Lb.) 45700
- Static Load Capacity (Lb.) 50200
- Cup Width (mm) 36.5125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # NP599742-70902
- Zoro # G900650982
- UPC # 13992436962
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 1.4375 In. |
Max. Shaft Fillet Radius (In.) | 2 |
Cup Width (mm) | 36.5125 |
Max. Shaft Fillet Radius (mm) | 50.8 |
Details
Dynamic Load Capacity (Lb.) | 45700 |
Static Load Capacity (Lb.) | 50200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- GATES Polyflex Belts, 11M1030 (11M1030)
- BANJO Worm Screw Clamp, Standard Port, 2" (FC200)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W256T (W256T)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- TIMKEN TIM-19268, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 19268 (19268)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- TIMKEN TIM-65320 3110-00-100-0606, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 65320 3110001000606 (65320 3110-00-100-0606)
- TIMKEN TIM-03062, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 03062 (03062)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #09081 (09081)
- TIMKEN TIM 645#0 90054 W/632D#0, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od (645#0 90054 W/632D#0)
- Timken Roller Bearings