Shop All Tapered Roller Bearings
Timken
TRB Single Cone <4 OD, NP159221-709A6
Mfr # NP159221-709A6
Zoro # G500653802
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.8268 In.
- Max. Shaft Fillet Radius (In.) 1.625
- Dynamic Load Capacity (Lb.) 20700
- Static Load Capacity (Lb.) 19300
- Cup Width (mm) 21.00072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # NP159221-709A6
- Zoro # G500653802
- UPC # 53893636696
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.8268 In. |
Max. Shaft Fillet Radius (In.) | 1.625 |
Cup Width (mm) | 21.00072 |
Max. Shaft Fillet Radius (mm) | 41.275 |
Details
Dynamic Load Capacity (Lb.) | 20700 |
Static Load Capacity (Lb.) | 19300 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Positioning Component SMM-8 (SMM-8)
- BUYERS PRODUCTS Sump Strainer, 1-1/4" NPT, Male Thread (SW1250753)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (V-190)
- GAST Repair Kit 6066 Sp K503 (K503)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (779)
- TIMKEN 2789, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2789)
- TIMKEN TIM-422, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 422 (422)
- TIMKEN TIM-473, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 473 (473)
- TIMKEN TIM-3482, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3482 (3482)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Component <4 OD (3729D)
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- Timken Tapered Roller Bearings