Shop All Tapered Roller Bearings
Timken
TRB Single Cone 4-8 OD, HM124649-80252
Mfr # HM124649-80252
Zoro # G800656725
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 2.25 In.
- Max. Shaft Fillet Radius (In.) 4.7227
- Dynamic Load Capacity (Lb.) 87200
- Static Load Capacity (Lb.) 140000
- Cup Width (mm) 57.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # HM124649-80252
- Zoro # G800656725
- UPC # 53893458472
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Cup Width | 2.25 In. |
Max. Shaft Fillet Radius (In.) | 4.7227 |
Cup Width (mm) | 57.15 |
Max. Shaft Fillet Radius (mm) | 119.95658 |
Details
Dynamic Load Capacity (Lb.) | 87200 |
Static Load Capacity (Lb.) | 140000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L190, Steel, 1-1/4" (29HY62)
- CENTURY MOTORS 208-230/460v1ph 3/4hp 1075rpm (FR1076)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903593M)
- GATES Truflex V-Belts, 5L470 (5L470)
- TIMKEN TRB Single Cone <4 OD, LM11949-2 (LM11949-2)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- TIMKEN TIM-14119A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14119A (14119A)
- TIMKEN TIM-6455 3110-100-3122, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 31101003122 (6455 3110-100-3122)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- TIMKEN TIM-15520, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 15520 (15520)
- NACHI E30200 Series Metric Taper Roller Bearing (30206J)
- Timken Tapered Roller Bearings