Shop All Tapered Roller Bearings
Timken
TRB Single Assembly Prec. 8-12 OD, M231649-90012
Mfr # M231649-90012
Zoro # G700658089
product price: $10,271.99
/ea
Free Shipping & Returns
$10,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 8.75
- Cup Width 1.8437 In.
- Max. Shaft Fillet Radius (In.) 6
- Dynamic Load Capacity (Lb.) 84600
- Static Load Capacity (Lb.) 150000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # M231649-90012
- Zoro # G700658089
- UPC # 53893527109
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 8.75 |
Cup Width | 1.8437 In. |
Max. Shaft Fillet Radius (In.) | 6 |
Cup Width (mm) | 46.82998 |
Max. Shaft Fillet Radius (mm) | 152.4 |
Outside Dia. (mm) | 222.25 |
Details
Dynamic Load Capacity (Lb.) | 84600 |
Static Load Capacity (Lb.) | 150000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X10X10)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103806.00)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- TIMKEN TRB Single Cup Flanged <4 OD, 3420B-2 (3420B-2)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (26882)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (15115)
- TIMKEN TRB Single Cup <4 OD, L305610-2 (L305610-2)
- TIMKEN TIM A6162, Tapered Roller Bearing 4 OD, TRB Single Cup 4 OD, TIMKEN A6162 (A6162)
- Timken Roller Bearings