Shop All Tapered Roller Bearings
Timken
TRB Single Assembly Prec. <4 OD, 15100-90134
Mfr # 15100-90134
Zoro # G700657143
product price: $1,298.99
/ea
Free Shipping & Returns
$1,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.44
- Cup Width 0.75 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 13500
- Static Load Capacity (Lb.) 12100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 15100-90134
- Zoro # G700657143
- UPC # 53893246123
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.44 |
Cup Width | 0.75 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Outside Dia. (mm) | 61.976 |
Cup Width (mm) | 19.05 |
Details
Dynamic Load Capacity (Lb.) | 13500 |
Static Load Capacity (Lb.) | 12100 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- TIMKEN TRB Single Cone <4 OD, 15102-2 (15102-2)
- TIMKEN TIM-418, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 418 (418)
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- TIMKEN TIM 643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (643)
- TIMKEN TIM-27687, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 27687 (27687)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- Timken Tapered Roller Bearings