Shop All Tapered Roller Bearings
Timken
TRB Single Assembly Prec. <4 OD, 07100-90041
Mfr # 07100-90041
Zoro # G200651986
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.9687
- Cup Width 0.5313 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 6540
- Static Load Capacity (Lb.) 6650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 07100-90041
- Zoro # G200651986
- UPC # 53893166100
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.9687 |
Cup Width | 0.5313 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Cup Width (mm) | 13.49502 |
Outside Dia. (mm) | 50.00498 |
Details
Dynamic Load Capacity (Lb.) | 6540 |
Static Load Capacity (Lb.) | 6650 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 265" Outside Length, 5/8" Top Width, 1 Ribs (5V2650)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (W8F8-B)
- DIXON VSeries Valved Coupler BR 1", FNPTF 1" (8VF8-B)
- POWERDRIVE Split Taper Bushing, Series Q1, 1 In (Q1 X 1)
- TIMKEN TIM-12580, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12580 (12580)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cone 4-8 Od (HH221449)
- TIMKEN TIM 68462#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od (68462#3)
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, SET413-2 (SET413-2)
- TIMKEN TIM-15250, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15250 (15250)
- TIMKEN TIM-12175, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 12175 (12175)
- Timken Roller Bearings