Shop All Tapered Roller Bearings
Timken
TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1
Mfr # NP500972-907A1
Zoro # G100657293
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.66
- Cup Width 1.04 In.
- Max. Shaft Fillet Radius (In.) 1.91
- Dynamic Load Capacity (Lb.) 28200
- Static Load Capacity (Lb.) 25300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # NP500972-907A1
- Zoro # G100657293
- UPC # 53893565293
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.66 |
Cup Width | 1.04 In. |
Max. Shaft Fillet Radius (In.) | 1.91 |
Max. Shaft Fillet Radius (mm) | 48.514 |
Cup Width (mm) | 26.416 |
Outside Dia. (mm) | 92.964 |
Details
Dynamic Load Capacity (Lb.) | 28200 |
Static Load Capacity (Lb.) | 25300 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 470712V (470712V)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DIXON Air King Hose, End Iron, 1/2" (AM1)
- REELCRAFT Seal, Ring Kit (S600947-1)
- TIMKEN TIM-3382, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3382 (3382)
- TIMKEN TIM-30204, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30204 (30204)
- TIMKEN TIM-15100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 15100 (15100)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (64450)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (64700)
- TIMKEN TIM-41286, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 41286 (41286)
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- Timken Roller Bearings