Shop All Tapered Roller Bearings
Timken
TRB Single Assembly <4 OD, LM48500LA-902A1
Mfr # LM48500LA-902A1
Zoro # G500651877
product price: $35.64
/ea
$35.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.56
- Cup Width 1.67 In.
- Max. Shaft Fillet Radius (In.) 1.38
- Dynamic Load Capacity (Lb.) 14500
- Static Load Capacity (Lb.) 14200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # LM48500LA-902A1
- Zoro # G500651877
- UPC # 53893313153
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.56 |
Cup Width | 1.67 In. |
Max. Shaft Fillet Radius (In.) | 1.38 |
Outside Dia. (mm) | 65.024 |
Cup Width (mm) | 42.418 |
Max. Shaft Fillet Radius (mm) | 35.052 |
Details
Dynamic Load Capacity (Lb.) | 14500 |
Static Load Capacity (Lb.) | 14200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX71 (AX71)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- FESTO Exhaust Air Flow Control Valve GRE-1/2-NPT (GRE-1/2-NPT)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #16150 (16150)
- TIMKEN TIM-3994, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3994 (3994)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (15250X)
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- TIMKEN TIM-495A#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od, 495A3 (495A#3)
- TIMKEN TIM-49585, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 49585 (49585)
- TIMKEN TIM-22720, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 22720 (22720)
- Timken Roller Bearings