Shop All Tapered Roller Bearings
Timken
TRB Single Assembly <4 OD, 07000LA-902A1
Mfr # 07000LA-902A1
Zoro # G400651823
product price: $41.68
/ea
$41.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.4868
- Cup Width 0.5593 In.
- Max. Shaft Fillet Radius (In.) 1
- Dynamic Load Capacity (Lb.) 6540
- Static Load Capacity (Lb.) 6650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 07000LA-902A1
- Zoro # G400651823
- UPC # 53893164632
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.4868 |
Cup Width | 0.5593 In. |
Max. Shaft Fillet Radius (In.) | 1 |
Cup Width (mm) | 14.20622 |
Max. Shaft Fillet Radius (mm) | 25.4 |
Outside Dia. (mm) | 37.76472 |
Details
Dynamic Load Capacity (Lb.) | 6540 |
Static Load Capacity (Lb.) | 6650 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- D&D 27" Outside Length, 1/2" Top Width, 1 Ribs (4LK270)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- TIMKEN TIM-1680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1680 (1680)
- TIMKEN TIM-3525, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3525 (3525)
- TIMKEN TIM-56650B, Tapered Roller Bearing 48 Od, Trb Single Cup Flanged 48 Od, 56650B (56650B)
- TIMKEN TIM-28579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28579 (28579)
- TIMKEN TIM 15103S 3110-00-277-0690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (15103S 3110-00-277-0690)
- TIMKEN TIM-14130, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 14130 (14130)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (33472)
- Timken Roller Bearings