Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-PF-TRB-1 15/16
Mfr # E-PF-TRB-1 15/16
Zoro # G7717354
Free Shipping & Returns
$591.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Number of Bolts 4
- Overall Height 6.375 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # E-PF-TRB-1 15/16
- Zoro # G7717354
- UPC # 53893778723
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1.9375 In. |
Overall Height | 6.375 In. |
Overall Length | 6.375 In. |
Overall Width | 3.5 In. |
Bolt Size | 0.4375 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Number of Bolts | 4 |
Temp. Range | -50° C to 250° C |
Housing Material | Cast iron |
Dynamic Load Capacity | 10300 LB |
Max. Speed | 3050 RPM (Grease) |
Static Load Capacity | 43000 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hand Assembly for Grease Gun (271879)
- CHICAGO PNEUMATIC 5 HP Two Stage Air Compressor - (Splash Lubricated), RCP-4961VNS (RCP-4961VNS)
- GATES Predator Single Belts, BP144 (BP144)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F74 Filter (4338-04)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- LINKBELT P3W231E 1 15/16 Pillow Block Ball Bearing (P3W231U)
- Timken Pillow Block Bearings