Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-P4B-TRB-4
Mfr # E-P4B-TRB-4
Zoro # G7733348
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,056.99
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Mounting Surface to Shaft Center 4.25 In.
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # E-P4B-TRB-4
- Zoro # G7733348
- UPC # 53893601939
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 4 In. |
Overall Width | 6.25 In. |
Bolt Size | 0.75 In. |
Overall Height | 8.5 In. |
Overall Length | 15.25 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Mounting Surface to Shaft Center | 4.25 In. |
Number of Bolts | 4 |
Temp. Range | -50° C to 250° C |
Static Load Capacity | 108600 LB |
Dynamic Load Capacity | 19600 LB |
Max. Speed | 1530 RPM (Grease) |
Housing Material | Cast iron |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-750-10 (T5-750-10)
- TRITAN Riveted Plated, Nickel Plate, Link (60-1NP CL)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.25 inch OD (2AK114x1-3/16)
- ZORO SELECT Hose Clamp, Nylon, Max 0.665 In, PK10 (22HC0593)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAK 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (SAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAS 1 7/16)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (SUCP206-20)
- Timken Pillow Block & Flange Bearings