Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-P4B-TRB-3
Mfr # E-P4B-TRB-3
Zoro # G7730730
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Mounting Surface to Shaft Center 3.125 In.
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # E-P4B-TRB-3
- Zoro # G7730730
- UPC # 53893607627
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3 In. |
Overall Width | 4.5 In. |
Overall Length | 12 In. |
Bolt Size | 0.625 In. |
Overall Height | 6.25 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Mounting Surface to Shaft Center | 3.125 In. |
Number of Bolts | 4 |
Housing Material | Cast iron |
Temp. Range | -50° C to 250° C |
Dynamic Load Capacity | 12300 LB |
Max. Speed | 2060 RPM (Grease) |
Static Load Capacity | 61200 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 350 psi (L8306)
- MARTIN SPROCKET & GEAR TIMING PULLEY-STOCK BORE - DIRECT BORE (24XL037)
- DAIDORPORATION 10' 35 Roller Chain (TRC35-MD)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 15/16 (E-4BF-TRB-2 15/16)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- Timken Pillow Block & Flange Bearings