Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-P2B-TRB-2 1/4
Mfr # E-P2B-TRB-2 1/4
Zoro # G7732429
Free Shipping & Returns
$589.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Mounting Surface to Shaft Center 2.75 In.
- Number of Bolts 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # E-P2B-TRB-2 1/4
- Zoro # G7732429
- UPC # 53893587431
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.25 In. |
Overall Height | 5.7188 In. |
Overall Length | 10.5 In. |
Overall Width | 4 In. |
Bolt Size | 0.625 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Mounting Surface to Shaft Center | 2.75 In. |
Number of Bolts | 2 |
Max. Speed | 2420 RPM (Grease) |
Temp. Range | -50° C to 250° C |
Static Load Capacity | 54000 LB |
Housing Material | Cast iron |
Dynamic Load Capacity | 11600 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (BK70x15/16)
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 120V, 3.3 (20HN95)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAS 1 5/8)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (RAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/16" Bore (RAK 1 1/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- Timken Pillow Block & Flange Bearings