Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-4BF-TRB-3 15/16
Mfr # E-4BF-TRB-3 15/16
Zoro # G7730286
product price: $1,935.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,935.99
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Bolt Hole Center-to-Center 7.75 In.
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # E-4BF-TRB-3 15/16
- Zoro # G7730286
- UPC # 53893540757
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3.9375 In. |
Overall Height | 10.25 In. |
Overall Width | 6.25 In. |
Overall Length | 10.25 In. |
Bolt Size | 0.875 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Bolt Hole Center-to-Center | 7.75 In. |
Number of Bolts | 4 |
Temp. Range | -50° C to 250° C |
Dynamic Load Capacity | 26900 LB |
Housing Material | Cast iron |
Static Load Capacity | 154000 LB |
Max. Speed | 1530 RPM (Grease) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 27in OC (A25/4L270)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron (ZX-932636Q)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.50" OD (3V653)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NPL-28)
- Timken Pillow Block & Flange Bearings