Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-4BF-TRB-2
Mfr # E-4BF-TRB-2
Zoro # G7718377
Free Shipping & Returns
$454.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Bolt Hole Center-to-Center 4.38 In.
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # E-4BF-TRB-2
- Zoro # G7718377
- UPC # 53893537115
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 In. |
Overall Length | 5.625 In. |
Overall Height | 5.625 In. |
Overall Width | 3.5 In. |
Bolt Size | 0.5 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Bolt Hole Center-to-Center | 4.38 In. |
Number of Bolts | 4 |
Static Load Capacity | 43000 LB |
Housing Material | Cast iron |
Dynamic Load Capacity | 10300 LB |
Max. Speed | 3050 RPM (Grease) |
Temp. Range | -50° C to 250° C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 32 Split Flange Kit Code 61 (1901-32)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 10 HP (UP6-10TAS- 150/80-460-3)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSRM01.00)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DSR04.00)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAS 1 7/16)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAK 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- DODGE 205 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1 in Bore (123596)
- Timken Pillow Block Bearings