Shop All Pillow Block Bearings
Timken
TRB Pillow Block Assembly, E-4BF-TRB-2 15/16
Mfr # E-4BF-TRB-2 15/16
Zoro # G7718097
product price: $798.42
/ea
Free Shipping & Returns
$798.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type Set Screw: 2 Locking Collars
- Bearing Housing Material Type Bearing Steel
- Bearing Insert Material Steel
- Bolt Hole Center-to-Center 6 In.
- Number of Bolts 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # E-4BF-TRB-2 15/16
- Zoro # G7718097
- UPC # 53893534510
- Country of Origin Unknown
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2.9375 In. |
Overall Height | 7.75 In. |
Bolt Size | 0.75 In. |
Overall Length | 7.75 In. |
Overall Width | 4.5 In. |
Details
Mounted Bearing Item | Mounted Tapered Roller Bearing |
Shaft Locking Type | Set Screw: 2 Locking Collars |
Bearing Housing Material Type | Bearing Steel |
Bearing Insert Material | Steel |
Bolt Hole Center-to-Center | 6 In. |
Number of Bolts | 4 |
Max. Speed | 2060 RPM (Grease) |
Temp. Range | -50° C to 250° C |
Dynamic Load Capacity | 12300 LB |
Housing Material | Cast iron |
Static Load Capacity | 61200 LB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- PARKER Hydraulic Hose Adapter, 1.44" L, 6000 psi (3/8 X 1/4 FG-SS)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10GV, Return Line, 10 micron, Outside-In (MF0064052)
- AMFLO Coupler, (F)NPT, Steel (C10-23)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAK 1 1/2)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/16" Bore (RAK 1 1/16)
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore (UCP-2.7/16MFG1)
- Timken Pillow Block Bearings