Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit <4 OD, 15126-99408
Mfr # 15126-99408
Zoro # G600657021
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.4409
- Cup Width 0.75 In.
- Max. Shaft Fillet Radius (In.) 1.25
- Dynamic Load Capacity (Lb.) 13500
- Static Load Capacity (Lb.) 12100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 15126-99408
- Zoro # G600657021
- UPC # 53893806624
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.4409 |
Cup Width | 0.75 In. |
Max. Shaft Fillet Radius (In.) | 1.25 |
Max. Shaft Fillet Radius (mm) | 31.75 |
Outside Dia. (mm) | 61.99886 |
Cup Width (mm) | 19.05 |
Details
Dynamic Load Capacity (Lb.) | 13500 |
Static Load Capacity (Lb.) | 12100 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- D&D Timing Belt, H, 1 x 73in PL, T146 (730H100)
- WESTWARD Rotary Drum Pump, Oil, Output 8.5 oz (5NUD6)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- TIMKEN TRB Single Cone PwrDense <4 OD, NP722065-2 (NP722065-2)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- TIMKEN TIM-NA3780, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, NA3780 (NA3780)
- TIMKEN TRB Single Cup <4 OD, 15523-2 (15523-2)
- TIMKEN TIM 619, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (619)
- TIMKEN TIM-24721, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 24721 (24721)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (JHM720210)
- Timken Tapered Roller Bearings