Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit <4 OD, 09067-99401
Mfr # 09067-99401
Zoro # G600653139
product price: $57.26
/ea
$57.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.938
- Cup Width 0.71 In.
- Max. Shaft Fillet Radius (In.) 0.75
- Dynamic Load Capacity (Lb.) 9630
- Static Load Capacity (Lb.) 9100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 09067-99401
- Zoro # G600653139
- UPC # 53893274577
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.938 |
Cup Width | 0.71 In. |
Max. Shaft Fillet Radius (In.) | 0.75 |
Outside Dia. (mm) | 49.2252 |
Max. Shaft Fillet Radius (mm) | 19.05 |
Cup Width (mm) | 18.034 |
Details
Dynamic Load Capacity (Lb.) | 9630 |
Static Load Capacity (Lb.) | 9100 |
Cage Material | Steel |
Description
The TIMKEN TRB Multi-Bearing Kit <4 OD, 09067-99401 has an outside diameter of 1.938 inches (49.2252 mm), a cup width of 0.71 inches (18.034 mm), a maximum shaft fillet radius of 0.75 inches (19.05 mm), a dynamic load capacity of 9630 lbs, and a static load capacity of 9100 lbs. The cage material is steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD58)
- BESTORQ 5L770 V Belt, 77 in Outside Length, 21/32 in Top Width, 1 Ribs (5L770)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- FLEXZILLA Pro Heavy Duty Plug, 3/8" MNPT, 1/2" Bod (A55640FZ)
- TIMKEN TIM-66225, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 66225 (66225)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN TRB Metric Assembly <4 OD, 33010-90KA1 (33010-90KA1)
- TIMKEN TIM L507910#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (L507910#3)
- TIMKEN TRB Single Cone <4 OD, 15102-2 (15102-2)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- NTN Cone & Cup - 50 Mm Id X 90 Mm Od X 24.75 Mm W; Single Row; Case Carburized Steel (4T-32210)
- Timken Tapered Roller Bearings