Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit 4-8 OD, L217849-99401
Mfr # L217849-99401
Zoro # G600658356
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.875
- Cup Width 0.8125 In.
- Max. Shaft Fillet Radius (In.) 3.5
- Dynamic Load Capacity (Lb.) 20800
- Static Load Capacity (Lb.) 35200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # L217849-99401
- Zoro # G600658356
- UPC # 53893715902
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.875 |
Cup Width | 0.8125 In. |
Max. Shaft Fillet Radius (In.) | 3.5 |
Outside Dia. (mm) | 123.825 |
Cup Width (mm) | 20.6375 |
Max. Shaft Fillet Radius (mm) | 88.9 |
Details
Dynamic Load Capacity (Lb.) | 20800 |
Static Load Capacity (Lb.) | 35200 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 4.00mm Bore Dia., 144 lb. (L940 ZZ SRL)
- RULAND Coupling, Bellows Clamp, Bore 5/8x1/2 In (BC32-10-8-A)
- HYDAC Bladder Accumulator, 1 Gallon Capacity (SB330-4A1/112S-210C)
- BRENNAN INDUSTRIES 08MJ-12FJS Straight (6504-08-12)
- TIMKEN TIM-527, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 527 (527)
- TIMKEN TIM-44150, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44150 (44150)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- TIMKEN TIM-41100, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41100 (41100)
- TIMKEN TIM-26820, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 26820 (26820)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Metric Assembly 4-8 OD (32212)
- TIMKEN TIM-28678, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28678 (28678)
- Timken Roller Bearings