Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit 4-8 OD, JLM813049-99401
Mfr # JLM813049-99401
Zoro # G800657326
product price: $153.70
/ea
Free Shipping & Returns
$153.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.3307
- Cup Width 1.0236 In.
- Max. Shaft Fillet Radius (In.) 2.7559
- Dynamic Load Capacity (Lb.) 25700
- Static Load Capacity (Lb.) 37800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # JLM813049-99401
- Zoro # G800657326
- UPC # 53893663036
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.3307 |
Cup Width | 1.0236 In. |
Max. Shaft Fillet Radius (In.) | 2.7559 |
Max. Shaft Fillet Radius (mm) | 69.99986 |
Cup Width (mm) | 25.99944 |
Outside Dia. (mm) | 109.99978 |
Details
Dynamic Load Capacity (Lb.) | 25700 |
Static Load Capacity (Lb.) | 37800 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-25 (400-5MGT-25)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3503)
- DYNABRADE Vanes, PK4 (01480)
- FESTO Clamping Module EV-12-3 (EV-12-3)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- TIMKEN TIM-1986, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1986 (1986)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN 28921, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (28921)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (64450)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- Timken Tapered Roller Bearings