Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit 4-8 OD, HH221449-99401
Mfr # HH221449-99401
Zoro # G300652395
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 7.5
- Cup Width 2.25 In.
- Max. Shaft Fillet Radius (In.) 4
- Dynamic Load Capacity (Lb.) 120000
- Static Load Capacity (Lb.) 156000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # HH221449-99401
- Zoro # G300652395
- UPC # 53893660110
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 7.5 |
Cup Width | 2.25 In. |
Max. Shaft Fillet Radius (In.) | 4 |
Cup Width (mm) | 57.15 |
Max. Shaft Fillet Radius (mm) | 101.6 |
Outside Dia. (mm) | 190.5 |
Details
Dynamic Load Capacity (Lb.) | 120000 |
Static Load Capacity (Lb.) | 156000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-QS-6H (UC-QS-6H)
- TIMKEN TIM-528, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 528 (528)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (JHM720210)
- TIMKEN TIM-42690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 42690 (42690)
- TIMKEN TIM-355#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 3553 (355#3)
- TIMKEN TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302 (30302)
- TIMKEN TIM-25519, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25519 (25519)
- NACHI Inch Series Tapered Roller Bearing (JL69349)
- Timken Roller Bearings