Shop All Tapered Roller Bearings
Timken
TRB Multi-Bearing Kit 4-8 OD, 29585-99401
Mfr # 29585-99401
Zoro # G300657062
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.25
- Cup Width 1 In.
- Max. Shaft Fillet Radius (In.) 2.5
- Dynamic Load Capacity (Lb.) 29400
- Static Load Capacity (Lb.) 36300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 29585-99401
- Zoro # G300657062
- UPC # 53893655161
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.25 |
Cup Width | 1 In. |
Max. Shaft Fillet Radius (In.) | 2.5 |
Outside Dia. (mm) | 107.95 |
Max. Shaft Fillet Radius (mm) | 63.5 |
Cup Width (mm) | 25.4 |
Details
Dynamic Load Capacity (Lb.) | 29400 |
Static Load Capacity (Lb.) | 36300 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 36:1 (F842B-36K-B5-M1)
- LEGACY AIR HOSE LEAD IN 5' X 3/8" (LML8305FZLI)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- TIMKEN TIM-43112, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 43112 (43112)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #53375 (53375)
- TIMKEN TIM-HM516449A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, HM516449A (HM516449A)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (455)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- TIMKEN TIM 1986W, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (1986W)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- Timken Tapered Roller Bearings