Shop All Tapered Roller Bearings
Timken
TRB Metric Assembly <4 OD, 32012X-90KA1
Mfr # 32012X-90KA1
Zoro # G300653538
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.7402
- Cup Width 0.9055 In.
- Max. Shaft Fillet Radius (In.) 2.3622
- Dynamic Load Capacity (Lb.) 25800
- Static Load Capacity (Lb.) 29600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 32012X-90KA1
- Zoro # G300653538
- UPC # 53893251363
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.7402 |
Cup Width | 0.9055 In. |
Max. Shaft Fillet Radius (In.) | 2.3622 |
Outside Dia. (mm) | 95.00108 |
Cup Width (mm) | 22.9997 |
Max. Shaft Fillet Radius (mm) | 59.99988 |
Details
Dynamic Load Capacity (Lb.) | 25800 |
Static Load Capacity (Lb.) | 29600 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut End Block, Bore Dia 15 mm (7829548)
- FLUX FEM4070 Electric 120V Motor for Drum Pump (24-ZORO0296)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- TIMKEN TIM 453B, Tapered Roller Bearing 48 OD, TRB Single Cup Flanged 48 OD, TIMKEN 453B (453B)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (779)
- TIMKEN TIM-JM207010, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, JM207010 (JM207010)
- TIMKEN TRB Double Cup Assembly <4 OD, 368-90130 (368-90130)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (48385)
- Timken Roller Bearings