Shop All Tapered Roller Bearings
Timken
TRB Metric Assembly <4 OD, 32007X-90KA1
Mfr # 32007X-90KA1
Zoro # G100653066
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.4409
- Cup Width 0.7087 In.
- Max. Shaft Fillet Radius (In.) 1.378
- Dynamic Load Capacity (Lb.) 12700
- Static Load Capacity (Lb.) 12900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 32007X-90KA1
- Zoro # G100653066
- UPC # 53893824338
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.4409 |
Cup Width | 0.7087 In. |
Max. Shaft Fillet Radius (In.) | 1.378 |
Cup Width (mm) | 18.00098 |
Max. Shaft Fillet Radius (mm) | 35.0012 |
Outside Dia. (mm) | 61.99886 |
Details
Dynamic Load Capacity (Lb.) | 12700 |
Static Load Capacity (Lb.) | 12900 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Air Filter Element For Nk30, 31, 40 Evo1Nk Airend (AF1)
- FASCO D1125 3.3", 1/12Hp, 208-230V, (D1125)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- TIMKEN TRB Single Cup Flanged <4 OD, 14276B-2 (14276B-2)
- TIMKEN TIM-672, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 672 (672)
- TIMKEN TIM-438 BULK, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 438 BULK (438 BULK)
- TIMKEN TIM 44348 3110 00 100 0586, Tapered Roller Bearing 4 OD, TRB Single Cup 4 OD, TIMKEN 44348 3110 00 100 0586 (44348 3110 00 100 0586)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, L217849-99401 (L217849-99401)
- TIMKEN TIM-71750, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 71750 (71750)
- TIMKEN TIM-24721, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 24721 (24721)
- Timken Roller Bearings