Shop All Tapered Roller Bearings
Timken
TRB Metric Assembly <4 OD, 30207-90KA1
Mfr # 30207-90KA1
Zoro # G200650569
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.8346
- Cup Width 0.7185 In.
- Max. Shaft Fillet Radius (In.) 1.378
- Dynamic Load Capacity (Lb.) 13600
- Static Load Capacity (Lb.) 14300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # 30207-90KA1
- Zoro # G200650569
- UPC # 53893824055
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.8346 |
Cup Width | 0.7185 In. |
Max. Shaft Fillet Radius (In.) | 1.378 |
Max. Shaft Fillet Radius (mm) | 35.0012 |
Cup Width (mm) | 18.2499 |
Outside Dia. (mm) | 71.99884 |
Details
Dynamic Load Capacity (Lb.) | 13600 |
Static Load Capacity (Lb.) | 14300 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Load Genie, 3/8" MNPT x 1/2" OD (1097-8)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (S25-8P)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- TIMKEN TRB Multi-Bearing Kit <4 OD, L44649-99401 (L44649-99401)
- TIMKEN TRB Single Cup <4 OD, LM11710-2 (LM11710-2)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (27687 ASY 27620)
- TIMKEN TRB Metric Assembly 4-8 OD, 30213-9X070 (30213-9X070)
- FAG BEARINGS Tapered Roller Bearing <= 60Mm (32005X DY)
- Timken Tapered Roller Bearings