Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly <4 OD, NA03063SW-90018
Mfr # NA03063SW-90018
Zoro # G000654859
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2
- Cup Width 1.4376 In.
- Max. Shaft Fillet Radius (In.) 0.625
- Dynamic Load Capacity (Lb.) 9400
- Static Load Capacity (Lb.) 9560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # NA03063SW-90018
- Zoro # G000654859
- UPC # 53893162058
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2 |
Cup Width | 1.4376 In. |
Max. Shaft Fillet Radius (In.) | 0.625 |
Outside Dia. (mm) | 50.8 |
Max. Shaft Fillet Radius (mm) | 15.875 |
Cup Width (mm) | 36.515 |
Details
Dynamic Load Capacity (Lb.) | 9400 |
Static Load Capacity (Lb.) | 9560 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 213/5 Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (36VF01)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X06X06SS)
- DIXON Norgren by 1 Series Relieving General Purpose Miniature Regulator without Gauge, 1/8 in, 14 SCFM Flo (R07-100R)
- TIMKEN TRB Double Cup Component <4 OD, 27820D-2 (27820D-2)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- TIMKEN TRB Single Cone <4 OD, 460-2 (460-2)
- TIMKEN TIM 16284, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (16284)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- TIMKEN TIM-02820, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 02820 (02820)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411)
- Timken Tapered Roller Bearings