Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, L814749-90014
Mfr # L814749-90014
Zoro # G800653809
product price: $2,947.99
/ea
Free Shipping & Returns
$2,947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.3125
- Cup Width 1.6874 In.
- Max. Shaft Fillet Radius (In.) 3
- Dynamic Load Capacity (Lb.) 27100
- Static Load Capacity (Lb.) 54000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # L814749-90014
- Zoro # G800653809
- UPC # 53893696348
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.3125 |
Cup Width | 1.6874 In. |
Max. Shaft Fillet Radius (In.) | 3 |
Outside Dia. (mm) | 109.5375 |
Cup Width (mm) | 42.85996 |
Max. Shaft Fillet Radius (mm) | 76.2 |
Details
Dynamic Load Capacity (Lb.) | 27100 |
Static Load Capacity (Lb.) | 54000 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Pop-Off 5/8-18UNF LH.655 (1109-010-165)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30GE)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-100P-IP65-A239)
- DIXON FSeries Manual Coupler 1/4", Hose, 3/8", BR (2FS3-B)
- TIMKEN TRB Single Cup <4 OD, 1729-2 (1729-2)
- TIMKEN TRB Single Cone <4 OD, 00050-2 (00050-2)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, HH221449-99401 (HH221449-99401)
- TIMKEN TIM-45221, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 45221 (45221)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- TIMKEN TIM-447, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 447 (447)
- TIMKEN TIM-JL69349, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JL69349 (JL69349)
- Timken Roller Bearings