Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 9380-90015
Mfr # 9380-90015
Zoro # G700651103
product price: $2,331.99
/ea
Free Shipping & Returns
$2,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 7
- Cup Width 4.3125 In.
- Max. Shaft Fillet Radius (In.) 3
- Dynamic Load Capacity (Lb.) 142000
- Static Load Capacity (Lb.) 157600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9380-90015
- Zoro # G700651103
- UPC # 53893157863
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 7 |
Cup Width | 4.3125 In. |
Max. Shaft Fillet Radius (In.) | 3 |
Cup Width (mm) | 109.5375 |
Outside Dia. (mm) | 177.8 |
Max. Shaft Fillet Radius (mm) | 76.2 |
Details
Dynamic Load Capacity (Lb.) | 142000 |
Static Load Capacity (Lb.) | 157600 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- D&D Belt, VS, 1.812 x 61.4in OC (2926V606)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- TIMKEN 2789, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2789)
- TIMKEN TIM-30302, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30302 (30302)
- TIMKEN Tapered Roller Bearing 8-24 Od, Trb Single Cup 12-18 Od (93125)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, L217849-99401 (L217849-99401)
- TIMKEN TIM-419, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 419 (419)
- TIMKEN TIM 453B, Tapered Roller Bearing 48 OD, TRB Single Cup Flanged 48 OD, TIMKEN 453B (453B)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (LM720610)
- Timken Tapered Roller Bearings