Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 9285-90019
Mfr # 9285-90019
Zoro # G900657356
product price: $2,412.99
/ea
Free Shipping & Returns
$2,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6.375
- Cup Width 4.156 In.
- Max. Shaft Fillet Radius (In.) 3
- Dynamic Load Capacity (Lb.) 138000
- Static Load Capacity (Lb.) 148400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 9285-90019
- Zoro # G900657356
- UPC # 53893157047
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 6.375 |
Cup Width | 4.156 In. |
Max. Shaft Fillet Radius (In.) | 3 |
Cup Width (mm) | 105.5624 |
Max. Shaft Fillet Radius (mm) | 76.2 |
Outside Dia. (mm) | 161.925 |
Details
Dynamic Load Capacity (Lb.) | 138000 |
Static Load Capacity (Lb.) | 148400 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFR2)
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Green (IGGN05030-50-G)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171531, Return Line, 10 micron, Outside-In (MF0062295)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (15115)
- TIMKEN TRB Single Cup <4 OD, L305610-2 (L305610-2)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (397)
- TIMKEN Tapered Roller Bearing 8-24 OD, TRB Single Cone 12-18 OD (L357049NW)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- TIMKEN TIM-23620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23620 (23620)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- Timken Tapered Roller Bearings