Shop All Tapered Roller Bearings
Timken
TRB Double Cup Assembly 4-8 OD, 749S-90051
Mfr # 749S-90051
Zoro # G700657037
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6.125
- Cup Width 4 In.
- Max. Shaft Fillet Radius (In.) 3.3475
- Dynamic Load Capacity (Lb.) 147000
- Static Load Capacity (Lb.) 187600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # 749S-90051
- Zoro # G700657037
- UPC # 53893082882
- Country of Origin Unknown
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 6.125 |
Cup Width | 4 In. |
Max. Shaft Fillet Radius (In.) | 3.3475 |
Outside Dia. (mm) | 155.575 |
Cup Width (mm) | 101.6 |
Max. Shaft Fillet Radius (mm) | 85.0265 |
Details
Dynamic Load Capacity (Lb.) | 147000 |
Static Load Capacity (Lb.) | 187600 |
Cage Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (41-1SS X 10FT)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- NSK NSK-6213Z, 6200 Series Single Row Deep Groove Ball Bearing, 6213Z (6213Z)
- TIMKEN TIM-447, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 447 (447)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- TIMKEN TIM-6455 3110-100-3122, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 31101003122 (6455 3110-100-3122)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (30204M 90KM1)
- TIMKEN TIM-389A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 389A (389A)
- TIMKEN TIM-02820, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 02820 (02820)
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- Timken Roller Bearings